American Fireglass SS-SQPKIT-N-12 12 in. Square Stainless Steel Drop-In Pan with Spark Ignition Kit - Natural Gas
Mfr # SS-SQPKIT-N-12
Zoro # G803713982
Product Information
- Brand American Fireglass
- MFR # SS-SQPKIT-N-12
- Zoro # G803713982
- UPC # 817901018177
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button. Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with Fire pit pan constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring constructed with .304 grade stainless steel. Rectangular burners and linear burners come with H-burners and T-burners respectively. A push button spark ignitor- requires a single battery (included) and ignites with the push of a button.
Features- Battery included and ignites with the push of a button
- Including gas hose (4' and 5'), key valve, chrome key valve, key valve, key and cover plate
- Propane air mixer
- Portable propane tank regulator
- Drilled holes (not punched) in order to prevent whistling
- Material: 304 Stainless Steel (hand crafted)
- Fuel Type: Natural Gas
- Burner size: 6 in.
- Fire glass capacity: 15 lbs of fire glass required (not included)
- Burner Heat rating: 88,000 B. T. U/Hour rating maximum
- Warranty: 5 Year manufacturer warranty
- Dimension: 12" W x 12" L x 2" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO POPPET (DPCF100)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- YARDGARD Hardware Cloth, 24"X25 ft., Black (889231A)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Yellow (60-12423)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- NORTHWEST 36 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-36)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories