American Fireglass SS-RSPMKIT-N-19 19 in. Round Stainless Steel Drop-In Pan with Match Light Kit - Natural Gas
Mfr # SS-RSPMKIT-N-19
Zoro # G803713920
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # SS-RSPMKIT-N-19
- Zoro # G803713920
- UPC # 817901017491
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Our Match Light Ignition Kit offers a quick and simple method to help you create an amazing fire glass display in your outdoor fire pit. No matter the size or shape of your outdoor fire pit, our Match Light Ignition Kit comes fully equipped to help you prepare your fire glass show. Each kit comes with: Fire pit pan constructed with 100% stainless steel. Fire pit ring constructed with a 304 grade stainless steel. Rectangular burners and linear burners come with H-burners and T-burners respectively. Stainless steel flex line with a convenient gas shut off valve. Available for both natural and propane gas.
Features- It is made of high grade 304 stainless steel which ensures its durability under extreme heat and severe weather conditions
- The cross bar design provides for better flame distribution
- The holes in the ring are drilled, not punched, which prevents any loud whistling noises
- Installation is easy
- To be used in outdoor, vented, propane gas fire features
- Material: 304 Stainless Steel (hand crafted)
- Color: Stainless Steel
- Fuel Type: Natural Gas
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Head Gasket (951-12273)
- A & I PRODUCTS Fuel Line, 1/4" (50 ft) 3.25" x9" x10" (A-B1SB1351)
- SCOTWOOD INDUSTRIES Scotwood Commercial Rock Salt 50 Lb. Bag (66700025)
- MASTER LOCK Valve/Electrical Kit, Red, Cloth Case (S1010VE410KA)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIREGLASS American Fireglass FG-AFPP-36 36 x 12 in. Tempered Glass Flame Guard for Drop-In Fire Pit Pan (FG-AFPP-36)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- VINTIQUEWISE Outdoor Stoney Grey Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004352)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories