American Fireglass SS-RSPKIT-P-25 25 in. Round Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane
Mfr # SS-RSPKIT-P-25
Zoro # G003713638
Product Information
- Brand American Fireglass
- MFR # SS-RSPKIT-P-25
- Zoro # G003713638
- UPC # 817901012519
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button. Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with Fire pit pan constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring constructed with a 304 grade stainless steel. Rectangular burners and linear burners come with H-burners and T-burners respectively. A push button spark ignitor requires a single battery included and ignites with the push of a button.
Features- 25" Round Drop-In Burner Pan
- 18" Ring Burner
- A Push Button Spark ignitor
- Portable propane tank regulator
- Available for both natural and propane gas
- Installation is easy
- Drilled holes (not punched) in order to prevent whistling
- Hose, air mixer & key valve for propane or natural gas tank
- Material: 304 Stainless Steel
- Burner size: 18"
- Fire glass capacity: 48 lbs of fire glass required
- Burner Heat rating: 147,000 B. T. U/Hour rating maximum
- Fuel Type: Propane
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- OREGON Gator G6 Blade, 25" L, 3" W (396-743)
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- BRIGGS & STRATTON Float Bowl Gasket (796610)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories