American Fireglass SS-RSPKIT-P-19 19 in. Round Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane
Mfr # SS-RSPKIT-P-19
Zoro # G703713921
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # SS-RSPKIT-P-19
- Zoro # G703713921
- UPC # 817901012205
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button! Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with Fire pit pan constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring constructed with a 304 grade stainless steel. Rectangular burners and linear burners come with H-burners and T-burners respectively. A push button spark ignitor requires a single battery included and ignites with the push of a button.
Features- 19" Round Drop-In Burner Pan
- 12" Ring Burner
- A Push Button Spark ignitor
- Installation is easy
- Available for both natural and propane gas
- Material: 304 Stainless Steel
- Size: 19 in.
- Fuel Type: Propane
- Burner size: 12"
- Fire glass capacity: 27 lbs of fire glass required
- Burner Heat rating: 92,000 B. T. U/Hour rating maximum
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (40 Pack) (03-210-CO-40pk)
- BIRD BARRIER Bird Trap, 16" L, Silver (tt-sp10)
- NYLGLO US Coast Guard Flag, 3x5 Ft (439040)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass FG-AFPP-36 36 x 12 in. Tempered Glass Flame Guard for Drop-In Fire Pit Pan (FG-AFPP-36)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- PURE GARDEN 5-Pc Fire Pit with Star Cutouts, Black (50-LG1203)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories