American Fireglass SS-RSPKIT-N-25 25 in. Round Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Natural Gas
Mfr # SS-RSPKIT-N-25
Zoro # G803713609
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # SS-RSPKIT-N-25
- Zoro # G803713609
- UPC # 817901012526
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button. Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with Fire pit pan constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring constructed with a 304 grade stainless steel. Rectangular burners and linear burners come with H-burners and T-burners respectively. A push button spark ignitor requires a single battery included and ignites with the push of a button.
Features- Delivering an all new combination of Lite Stone Balls, the Mixed Sets combine our 2”, 4”, and 6” balls to create a more modern, elegant setting
- Set sizes ranging from 18” to 48” wide, all sets are offered in 8 different colors and 2 designer mixed color sets to match any decor
- Available for both natural and propane gas
- Installation is easy
- Hose, air mixer & key valve for propane or natural gas tank
- Material: All-weather ceramic base materials
- Fuel Type: Natural Gas
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER LOW PRSURE REGLTR F 3/8"" (F273761)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49217)
- MONTEREY Once A Yr Insct Ctrl 1Qt (LG 6342)
- SPYKER SPREADERS 5# Commercial Handheld Spreader (HHS100)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass FG-AFPP-36 36 x 12 in. Tempered Glass Flame Guard for Drop-In Fire Pit Pan (FG-AFPP-36)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories