American Fireglass SS-RSPKIT-N-19 19 in. Round Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Natural Gas
Mfr # SS-RSPKIT-N-19
Zoro # G903713899
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # SS-RSPKIT-N-19
- Zoro # G903713899
- UPC # 817901012212
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button! Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with: Fire pit pan?- constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring?- constructed with .304 grade stainless steel. Available in several sizes. (Rectangular burners and linear burners come with H-burners and T-burners respectively). A push button spark ignitor?- requires a single battery (included) and ignites with the push of a button. Accessories?include: hose, air mixer & key valve for propane or natural gas tank. Available for both natural and propane gas. Installation is easy!
Features- 12" Round Flat Burner Pan
- 6" Ring Burner
- A Push Button Spark ignitor
- Installation is easy
- Available for both natural and propane gas
- Drilled holes (not punched) in order to prevent whistling
- Material: 304 Stainless Steel
- Size: 12 in.
- Fuel Type: Natural Gas
- Burner size: 6"
- Burner Heat rating: 88,000 B. T. U/Hour rating maximum
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4-inch (102 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64822BCSCL)
- ARIENS Front Weight Kit for Snow Blowers (72406500)
- MTD Bld Edg 9 X2 1/2 5 (490-105-M016)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories