American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane
Mfr # SS-LCBKIT-P-72
Zoro # G303713918
Product Information
- Brand American Fireglass
- MFR # SS-LCBKIT-P-72
- Zoro # G303713918
- UPC # 817901011741
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button. Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with Fire pit pan constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring constructed with a 304 grade stainless steel. Rectangular burners and linear burners come with H-burners and T-burners respectively. A push button spark ignitor requires a single battery included and ignites with the push of a button.
Features- Stainless Steel 30" Oval Fireplace Pan Burner
- Ultra-Stylish, Efficient & Easy to Install
- Very Durable & Long Lasting
- Installation is easy
- Hose, air mixer & key valve for propane or natural gas tank
- Material: Hand crafted with high quality painted steel
- Type: Hearth Kit
- Fuel Type: Propane
- Style: Contemporary
- Fuel Type: Natural gas
- Color: Stainless steel
- Fire Glass Capacity: 30 lbs
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Nylon Line Strainer, 50 Mesh, 3/4" and 1" (CP16903-4-SSPP)
- BELL LABORATORIES LP Rat Bait Station Vertical Rods (Bag of 20) (SR0663)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories