American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane
Mfr # SS-LCBKIT-P-48
Zoro # G003713942
Product Information
- Brand American Fireglass
- MFR # SS-LCBKIT-P-48
- Zoro # G003713942
- UPC # 817901012465
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button! Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with: Fire pit pan?- constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring?- constructed with .304 grade stainless steel. Available in several sizes. (Rectangular burners and linear burners come with H-burners and T-burners respectively). A push button spark ignitor?- requires a single battery (included) and ignites with the push of a button. Accessories?include: hose, air mixer & key valve for propane or natural gas tank. Available for both natural and propane gas. Installation is easy!
Features- Battery included and ignites with the push of a button
- Fire Pit Connection kit with key valve
- All our linear drop-in burner pans are made of 304 stainless steel, which means they are very durable and can withstand extreme heat as well as harsh weather without sustaining any damage or rust
- Installation is easy
- Available for both natural and propane gas
- To be used in outdoor, vented, natural gas fire features
- Color: Stainless Steel
- Fuel Type: Propane
- Burner Heat rating: 120,000 B. T. U/Hour rating maximum
- Fire glass capacity: 40 lbs of fire glass required
- Dimensions: 48" L x 6" W x 2" D
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Full Circle Micro Bubbler, Blk, Plstc, PK4 (MBF4PKS)
- STENS K478 Kenda Tire, 13 X 4.10-6, 2-Ply 160-681 (160-681)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W696)
- BOSS PET Boss Pet Products Q3540 SPG 99 40 ft. Large Dog Cable Tie Out (8298861)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories