American Fireglass SS-LCB-72 72 x 6 in. Stainless Steel Linear Drop-In Fire Pit Pan
Mfr # SS-LCB-72
Zoro # G703713952
Product Information
- Brand American Fireglass
- MFR # SS-LCB-72
- Zoro # G703713952
- UPC # 817901018542
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Fire Pit Burner Pans greatly reduce the amount of fire glass you will need to fill the fire pit by creating a false bottom. This gives the illusion that the fire pit is full of fire glass, however only the top portion of it is. Our Fire Pit Burner Pans are constructed of 100% stainless steel. They are very durable and can withstand extreme heat as well as harsh weather without sustaining any damage or rusting. They also come with built-in weep holes to prevent water accumulation. Our Fire Pit Burner Pans come in various shapes and sizes to suit any type of fire pit. Our selections include Round Flat Pans, Round Drop-In Pans, Square Flat Pans, Square Drop-In Pans, Rectangular Drop-In Pans and Linear Drop-In Pans. Outdoor gatherings are incomplete without a brilliant fire display, and a fire display is missing its spark without an American Fire Glass Fire Pit Burner Pan.
Features- Maximizes the Magic, Minimizes the Fire Glass
- Extremely Durable & User Friendly
- Stainless steel fire pit pan with a 1-1/4" flange with built in T-burner
- Holes in T-burner are drilled and not punched (punched holes can cause a loud whistle)
- Built in 1/2" gas inlet on bottom of burner for easy installation
- Material: Hand crafted with high quality 304 stainless steel
- Fire glass capacity: Requires 50 pounds of fire glass (not included)
- Heat rating: 175,000 B. T. U/Hour rating maximum
- Warranty: 5 Year manufacturer warranty
- Dimension: 6" W x 72" L x 2" D
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Inner Air Filter For Case 420Ct, 445Ct, 40Xt, 1840 And 1845 Loaders, 410. 420, 430 (102-077)
- BRIGGS & STRATTON Carburetor (845906)
- SQUARE D Br Sdhm 2-1P 2P 20/20/30 (HOMT2020230CP)
- TECOMEC Grinding Wheel 1/8" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 1/8", Green, 80 Fine Grit (01005026)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass LAVAST-L-10 Gray & Black Lava Stone - Large; 10 lbs (LAVAST-L-10)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- HEATMAXX HEATMAXX 30" Gas Fire Pit (SRGF11626)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories