American Fireglass SS-H-48 48 x 8 in. Stainless Steel H-Burner
Mfr # SS-H-48
Zoro # G903713967
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # SS-H-48
- Zoro # G903713967
- UPC # 817901012038
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
A flame dancing and glistening on fire glass in a warm fireplace is truly a sight to behold. To get the most appealing look from this display, you need a high-quality H-Burner. An H-Burner ensures that the flames in your fireplace or fire pit are realistic, yet evenly distributed in a line. American Fire Glass H-Burners are made of high grade stainless steel which ensures their durability under extreme heat and severe weather conditions. This also means that they can be used both outdoors and indoors. The H-Burner works best under 2 - 4 inches of fire glass. Our H-Burners are available in both natural gas and propane varieties. They also come in several sizes, so you should choose the size that best fits the internal dimensions of your fireplace or fire pit.
Features- Our push-button spark ignition kit with spark probe is easy to install and comes with all the necessary components to light a brilliant fire
- Works with a single AAA battery
- Installation is easy
- To be used in outdoor, vented, applications
- Remote Control: No
- Scratch Resistant: Yes
- Assembly Required: Yes
- Dimensions: 4" H x 8" W x 4" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-05)
- JR PRODUCTS TEFLON GAS SEALANT TAPE (07-30025)
- COLES Sun Meats Bird Seed 20# (SM20)
- MICHIGAN PEATMPANY 40LB GDN Mag PeatHumus (5440)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- B & K FIREPIT PORTBL 34"" BLK (SRFP481)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories