American Fireglass

American Fireglass SS-H-36 36" Rectangular Stainless Steel H Burner


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Stainless Steel H Burners For Vented Indoor / Outdoor Use.
  • Stainless Steel H-Style Burner.
  • Includes 12" Flex Line and Flue Clamp.
  • Burners Are Made For Natural Gas.
  • Optional LP Conversion Orifice Available.
  • Perfect For FireGlass, Hot Rocks, Eco Glass and Gas Logs.
  • Size: 36"W x 6"D.
  • BTU Range: 55,000 - 60,000.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.