American Fireglass SS-AFPPKIT-N-36 36 x 12 in. Rectangular Stainless Steel Drop-In Firepit Pan with Spark Ignition Kit - Natural Gas
Mfr # SS-AFPPKIT-N-36
Zoro # G903713875
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # SS-AFPPKIT-N-36
- Zoro # G903713875
- UPC # 817901012397
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Here's everything you will need to create a sensational outdoor fire glass display at the push of a single button! Our Spark Ignition Kit comes fully equipped to set up a fire pit of just about any size or shape. The Spark Ignition Kit comes complete with: Fire pit pan?- constructed with 100% stainless steel. Available in several shapes and sizes to suit your fire pit. Fire pit ring?- constructed with .304 grade stainless steel. Available in several sizes. (Rectangular burners and linear burners come with H-burners and T-burners respectively). A push button spark ignitor?- requires a single battery (included) and ignites with the push of a button. Accessories?include: hose, air mixer & key valve for propane or natural gas tank. Available for both natural and propane gas. Installation is easy!
Features- A Push Button Spark ignitor
- Portable propane tank regulator
- Installation is easy
- Available for both natural and propane gas
- Material: High Quality Stainless Steel
- Style: Contemporary
- Fuel Type: Natural Gas
- Fire glass capacity: 30 lbs of fire glass required
- Burner Heat rating: 75,000 B. T. U/Hour rating maximum
- Dimensions: 36" L x 6" W x 2" D
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Control Cable 290-407 For Husqvarna 7022 Rls, 8522 Rls 532431650 (290-407)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7104)
- MTD Cable-Speed Rwd (946-05121A)
- MTD Mulch Kit-48/50/54 (OEM-190-193)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories