American Fireglass LAVAST-XL-10 Gray & Black Lava Stone - Extra Large; 10 lbs
Mfr # LAVAST-XL-10
Zoro # G603713656
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # LAVAST-XL-10
- Zoro # G603713656
- UPC # 817901015268
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
These Tumbled Lava Stones are formed when volcanic lava encounters cool water from the ocean and hardens as a result. The naturally occurring lava stones are gathered up and then go through a 'tumbling' process which removes any sharp edges and gives them their uniform shape. Because they are volcanic, they can withstand extreme temperatures without crumbling or exploding. Tumbled Lava Stones give a truly unique and stylish look to any gas fireplace which is a refreshing change from the usual fire wood. They may be used exclusively, or as a base for other fireplace ornaments, such as fire glass or Light stones. The best part is they require no maintenance at all.
Features- Natural lava stone with a rolled appearance
- Smooth tumbled finish with round appearance
- Natural gray and Black in color
- Color: Gray & Black
- Size: Extra Large
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-CRANKCASE (798462)
- TOMCAT Bullet Bait Station for Rats (33432)
- BRIGGS & STRATTON Electric Motor (1761788YP)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories