American Fireglass

American Fireglass LAVAST-L-10 Gray & Black Lava Stone - Large; 10 lbs


product price: $53.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These Tumbled Lava Stones are formed when volcanic lava encounters cool water from the ocean and hardens as a result. The naturally occurring lava stones are gathered up and then go through a 'tumbling' process which removes any sharp edges and gives them their uniform shape. Because they are volcanic, they can withstand extreme temperatures without crumbling or exploding. Tumbled Lava Stones give a truly unique and stylish look to any gas fireplace which is a refreshing change from the usual fire wood. They may be used exclusively, or as a base for other fireplace ornaments, such as fire glass or Light stones. The best part is they require no maintenance at all.

Features
  • Natural lava stone with a rolled appearance
  • Smooth tumbled finish with round appearance
  • Natural gray and Black in color
Specifications
  • Color: Gray & Black
  • Size: Large
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.