Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fireglass
American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan
Mfr # FG-SQP-12
Zoro # G903713615
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fireglass
- MFR # FG-SQP-12
- Zoro # G903713615
- UPC # 817901017330
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Flame Guards help to prevent the flame from blowing around excessively, potentially causing damage. They also serve as a safety barrier while enhancing the elegance by reflecting the flames on the glass surface. Our easy to install Flame Guards are made of 3/16 inch thick, tempered glass with polished edges, are heat resistant and designed specifically for our fire pits and drop-in fire pit burner pans.
Features- Clear Tempered Glass Panels
- Polished Aluminum Fire-Resistant Brackets
- Variety of shapes and Sizes.
- For use with outdoor fire pits (liquid propane or natural gas).
- Easy to install. Requires very little maintenance.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Sensor, Water Temperature 3" x2" x2" (A-32330-32830)
- FINISH LINE Vitamin E & Selenium 20 lb. (2806-20LB)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- EMPIRE 24V Wall Thermostat (EM81542)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories