Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fireglass
American Fireglass FG-LCB-72 72 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan
Mfr # FG-LCB-72
Zoro # G303713772
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # FG-LCB-72
- Zoro # G303713772
- UPC # 817901017477
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Flame Guards help to prevent the flame from blowing around excessively, potentially causing damage. They also serve as a safety barrier while enhancing the elegance by reflecting the flames on the glass surface. Our easy to install Flame Guards are made of 3/16 inch thick, tempered glass with polished edges, are heat resistant and designed specifically for our fire pits and drop-in fire pit burner pans.
Features- It is made of high grade 304 stainless steel which ensures its durability under extreme heat and severe weather conditions
- The cross bar design provides for better flame distribution
- The holes in the ring are drilled, not punched, which prevents any loud whistling noises
- To be used in outdoor, vented, natural gas fire features
- Material: 304 Stainless Steel (hand crafted)
- Color: Stainless Steel
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- SWISHER Belt-V, 1/2" x 146.5 (3816)
- MTD Short Block Bkpk (753-08026)
- GARDMAN URN BLACKSMITH PATIO (W22 R954)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- TRETCO 36 in. Stainless Steel Drop-In Rectangular Burner Kit, Liquid Propane (OB4SS-BK1-36-LP)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories