American Fireglass AFG-LSTONE-CW-15 15 Cottage White Light Stones Set
Mfr # AFG-LSTONE-CW-15
Zoro # G403713993
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # AFG-LSTONE-CW-15
- Zoro # G403713993
- UPC # 817901010201
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Light Stones are the perfect addition to a fireplace to create a display of old-world charm. They have a stylish, yet minimalist design and create a neat and uncluttered look when used in a fire feature. These Light Stones derive their color from an environmentally friendly ceramic stain that gets absorbed into porous material. Extremely durable, our Light Stones are guaranteed not to crack, burst or lose their color when exposed to extreme temperatures. Furthermore, they will not release any harmful chemicals so they are perfectly safe. Our Light Stones may be used alone (with proper media), or may also be used with ceramic stones or fire glass of other colors for a completely unique look.
Features- Color from an Environmentally friendly ceramic stain on porous fireproof material
- Variety of colors available, mixed set or solid color sets, stones vary in shape
- For use with fire bowls, fire pits, and fireplaces, either indoors or outdoors
- This stone can withstand extreme temperatures
- Does not emite any toxic fumes
- Requires very little maintenance
- Estimated stone height 1 1/2" and estimated length 3"
- One lite stone set covers an area of 15" x 6"
- Lite stones are NOT designed to be used without proper media base
- Material: 80% ceramic fibers, 10% silica gel, 9% ceramic dye, & 1% water
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Terra Tiller (ITT-4T)
- IK SPRAYERS 10-Piece Filter Diam 11MM (81776313)
- FAST ORANGE Handcleaner Foxtrm 1 Gal (25618)
- MTD Cvr-Engine Shroud (731-13229)
- AMERICAN FIREGLASS American Fireglass FG-AFPP-36 36 x 12 in. Tempered Glass Flame Guard for Drop-In Fire Pit Pan (FG-AFPP-36)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- LIVING ACCENTS FIRE PIT TABLE LP 24X42"" (SRGF11666)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories