American Fireglass AFG-LSTONE-CB-15 15 Cherry Bark Light Stones Set
Mfr # AFG-LSTONE-CB-15
Zoro # G803713951
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fireglass
- MFR # AFG-LSTONE-CB-15
- Zoro # G803713951
- UPC # 817901010157
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Light Stones are the perfect addition to a fireplace to create a display of old-world charm. They have a stylish, yet minimalist design and create a neat and uncluttered look when used in a fire feature. These Light Stones derive their color from an environmentally friendly ceramic stain that gets absorbed into porous material. Extremely durable, our Light Stones are guaranteed not to crack, burst or lose their color when exposed to extreme temperatures. Furthermore, they will not release any harmful chemicals so they are perfectly safe. Our Light Stones may be used alone (with proper media), or may also be used with ceramic stones or fire glass of other colors for a completely unique look.
Features- Our lite stones boast an old world charm
- They have a stylish
- yet minimalist design and create a neat and uncluttered look when used in a fire feature
- Our cape gray lite stones get their color from an environmentally friendly ceramic stain that gets absorbed into porous material
- Furthermore, they will not release any harmful chemicals so they are perfectly safe
- Estimated stone height 1 1⁄2” and estimated length 3"
- One lite stone set covers an area of 15" x 6"
- Lite stones are not designed to be used without proper media base
- 15 cherry bark lite stones
- Material: 80% ceramic fibers, 10% silica gel, 9% ceramic dye, & 1% water
- Warranty: 2 year manufacturer warranty
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Bayonet to M22 Adapter, for SPX (SPX-BMM22F)
- MTD Cutting Head Fxd (753-08240)
- JONES STEPHENS Brass Garden Hose Cap, Washr, No Lead, 3/4" (G20155)
- BEST FRIENDS Have A Heart Muzzle DRAFT (1944-D)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS 24 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-24)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs (LAVA-XXL-10)
- WINDGUARD Wind Guard Rectangular Glass Model in Clear Finish (A330)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories