Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Twilight Luster Firebeads, 10 Lb Bag
Mfr # FB-TWILST-10
Zoro # G704410706
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Type Luster
- Gas Type Natural Gas or Propane
- Style Luster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # FB-TWILST-10
- Zoro # G704410706
- UPC # 819340022135
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Black |
Type | Luster |
Gas Type | Natural Gas or Propane |
Style | Luster |
Description
#1 brand of Fireglass since 2004 American Fire glass' Fire Beads are manufactured tempered glass and are guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROWT PEBBLES CLY .35 CUFT 10L (GMC10L)
- SEVIN Insect Killer Dust 1Lb (100539962)
- SAFETY RELEASE Equi-Ping ROYAL (3375-RY)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- AMERICAN FIRE GLASS 24 in x 6 in Stainless Steel H-Style Burner (SS-H-24)
- AMERICAN FIRE GLASS Ice Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ICE-M-10)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS 30 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-30)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- NATURE SPRING Nature Spring 27.5-inch Round Outdoor Fire Pit (995630NXP)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories