Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Small Black Lava Rock, 1/8 in - 1/2 in Stones, 40 lb Bag, 4PK
Mfr # LAVA-S-40
Zoro # G404410754
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 40 lbs
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # LAVA-S-40
- Zoro # G404410754
- UPC # 819340021176
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/8" - 1/2" |
Details
Color | Black |
Weight | 40 lbs |
Gas Type | Natural Gas or Propane |
Description
Lava Rock is commonly used as a cost-effective base material in outdoor fire features. Often used to create a timeless classic look to any fire feature.Lava Rock is a total of 40 pounds, packed and shipped in 4 ten pound bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 102803401 (102803401)
- FIMCO Fimco 96"L Lead Wire Assembly (5274443)
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- PERKY-PET Replacement Flowers, 6 x 3 x 0.75 in. (PE131482)
- AMERICAN FIRE GLASS Extra Large Black Lava Rock, 3 in - 6 in Stones, 10 lb Bag (LAVA-XXL-10)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- AMERICAN FIRE GLASS 77.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-72)
- AMERICAN FIRE GLASS 1/4 in Clear Fire Glass, 10 Lb Bag (AFF-CLR-10)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- AMERICAN FIRE GLASS 1/2 in Clear Fire Glass, 10 Lb Bag (AFF-CLR12-10)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Log Rack Cover, 96"L x 24"W x 42" H (52-229-041001-EC)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories