Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Powder Blue Luster Zircon Beads, 10 lb Bag
Mfr # ZIR-PWDBLLST-10
Zoro # G704410775
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size 1/2"
- Gas Type Natural Gas or Propane
- Style Luster
- Type Luster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # ZIR-PWDBLLST-10
- Zoro # G704410775
- UPC # 817901015145
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Blue |
Gas Type | Natural Gas or Propane |
Style | Luster |
Type | Luster |
Description
#1 brand of Fireglass since 2004 American Fire glass' Zircon Luster Fire Beads are manufactured tempered glass and are guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Assembly 175-654 For Exmark Scag Toro 13X6.50-6 (175-654)
- ZORO SELECT Top Rail, 1-3/8 In x 10-1/2 Ft (4LVL1)
- DEWITT LANDSCAPE WEED 3X100' (6YR-3100)
- DEWALT 60V Top Handle Chainsaw - Bare (DCCS674B)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS Extra Large Gray Lava Stone, 4 in – 6 in Stones, 10 Pounds (LAVAST-XL-10)
- AMERICAN FIRE GLASS 1/2 in Clear Fire Glass, 10 Lb Bag (AFF-CLR12-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- AMERICAN FIRE GLASS Royal Blue Luster Firebeads, 10 Lb Bag (FB-ROYLST-10)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories