Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag
Mfr # CG-ONYX-M-10
Zoro # G604410684
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2" - 1"
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # CG-ONYX-M-10
- Zoro # G604410684
- UPC # 817901013905
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" - 1" |
Details
Color | Black |
Gas Type | Natural Gas or Propane |
Description
#1 brand of Fireglass since 2004 American Fire glass' med Recycled fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7102-DY)
- MTD Harness Engine Til (725-04367)
- MAURITZON 10 ft x 20 ft 30 Mil Tarp, White, Clear PVC (T-PVC30-1020)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1R)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- AMERICAN FIRE GLASS 1/2 in Gray Fire Glass, 10 Lb Bag (AFF-GRY12-10)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- AMERICAN FIRE GLASS Light Blue Recycled Fire Pit Glass, Medium, 10Lb Bag (CG-LTBLUE-M-10)
- NATURE SPRING Nature Spring Ash Bucket with Lid- 4.75 Gallon (702509SCP)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories