Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Midnight Blue Luster Zircon Beads, 10 lb Bag
Mfr # ZIR-MIDBLLST-10
Zoro # G404410761
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1/2"
- Gas Type Natural Gas or Propane
- Style Luster
- Type Luster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # ZIR-MIDBLLST-10
- Zoro # G404410761
- UPC # 817901015138
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Blue |
Gas Type | Natural Gas or Propane |
Style | Luster |
Type | Luster |
Description
#1 brand of Fireglass since 2004 American Fire glass' Zircon Luster Fire Beads are manufactured tempered glass and are guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 50 ft L (20579028)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- MTD Muffler Exhaust Si (951-11022A)
- STENS PTO Switch (430330)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- AMERICAN FIRE GLASS Ice Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ICE-M-10)
- AMERICAN FIRE GLASS 41.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-36)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- CURONIAN Curonian M8-F58W-1RVW 31 in. Fire Pit Stainless Steel Lid (M8-F58W-1RVW)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories