Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Medium Gray Lava Stone, 1 in - 2 in Stones, 20 lb Bag
Mfr # LAVAST-M-20
Zoro # G910066766
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # LAVAST-M-20
- Zoro # G910066766
- UPC # 817901015213
- Country of Origin Indonesia
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1" - 2" |
Details
Color | Gray |
Weight | 20 lbs |
Gas Type | Natural Gas or Propane |
Description
Tumbled Lava Stones are commonly used as a natural stone material in outdoor fire features. Often used to create a timeless classic look to any fire feature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR E-Z Deck/Fence/Patio Wash 1 gal (FG505M)
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- ALEKO Aleko ROLLER6INCH-UNB 6 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER6INCH-UNB)
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (UTL-40-12V-BL)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stones, 10 lb Bag (LAVAST-S-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- AMERICAN FIRE GLASS 1/2 in Gray Fire Glass, 10 Lb Bag (AFF-GRY12-10)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories