Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Matte Black Lite Stones Set - 15 Stone Set
Mfr # AFG-LSTONE-MB-15
Zoro # G004410666
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFG-LSTONE-MB-15
- Zoro # G004410666
- UPC # 817901010256
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Details
Color | Black |
Gas Type | Natural Gas or Propane |
Description
15 Matte Blackceramic fiber lite stones, 1 1⁄2” x 3" Features: One lite stone set covers an approximate area of 15" x 6" x 3", 2 lbs of lava included as a media base Lite stones are NOT designed to be used without proper media base.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHULTZ Fertilizer All Purpose 1.5Lb (SPF70680)
- BRIGGS & STRATTON SCREW (793458)
- SIMPSON Pressure Washer Pump oil (7106737)
- GH GATE PRODUCTS GH Gate Produts 13.5 in. H X 4 in. W Matte Black Plastic Pull Gate Latch (GHGLP01)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stones, 10 lb Bag (LAVAST-S-10)
- AMERICAN FIRE GLASS 24 in x 6 in Stainless Steel H-Style Burner (SS-H-24)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories