Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Ice Recycled Fire Pit Glass, Medium, 10 Lb Bag
Mfr # CG-ICE-M-10
Zoro # G604410677
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1/2" - 1"
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # CG-ICE-M-10
- Zoro # G604410677
- UPC # 817901013899
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" - 1" |
Details
Color | Clear |
Gas Type | Natural Gas or Propane |
Description
#1 brand of Fireglass since 2004 American Fire glass' med Recycled fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Guide Bar, 16" (160SXEA095)
- RIDLEY 33LB All Stock Block (17575)
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP (SW100H)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG26)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- AMERICAN FIRE GLASS 1/4 in Starfire Fire Glass, 10 Lb Bag (AFF-STFR-10)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- AMERICAN FIRE GLASS 6 in Single-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-6)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- MR BAR B Q PRODUCTS Americana 40 Fire Pit (GAD17108ES)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories