Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Glacier Ice Firebeads, 10 Lb Bag
Mfr # FB-GLA-10
Zoro # G304410717
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1/2"
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # FB-GLA-10
- Zoro # G304410717
- UPC # 819340022111
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Clear |
Gas Type | Natural Gas or Propane |
Description
#1 brand of Fireglass since 2004 American Fire glass' Fire Beads are manufactured tempered glass and are guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA PLANT FOOD ORCHID 8OZ (ORPF8)
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, K095 Bar Mnt, 16" (168VXLHK095)
- FIMCO Check Valve for High Flo 3.8GPM Pump (7771878)
- ENTRY Branch Creek Blended Pet Friendly Liquid Ice Melt 2.5 gal (426139)
- AMERICAN FIRE GLASS Small Black Lava Rock, 1/8 in - 1/2 in Stones, 40 lb Bag, 4PK (LAVA-S-40)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS 77.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-72)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- NATURE SPRING Nature Spring 27.5-inch Round Outdoor Fire Pit (995630NXP)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories