Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
35.5 in x 11.5 in Linear Fire Pit Flame Guard
Mfr # FG-LCB-30
Zoro # G904410766
Free Shipping & Returns
$157.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # FG-LCB-30
- Zoro # G904410766
- UPC # 817901017439
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 35.5"x11.5"x6" |
Details
Color | Clear |
Gas Type | Natural Gas or Propane |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- LOGO BRANDS Chicago Bears Crosshatch 16 Can Cooler Tote (606-83-CR1)
- OREGON Chainsaw Guide Bar, Power Match, 36 in., 3/8 in. Pitch, .050 in. Gauge, Fits Stihl (360RNDD025)
- BRIGGS & STRATTON FILTER-AIR CLEANER CA (590601)
- AMERICAN FIRE GLASS 30 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-30)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- AMERICAN FIRE GLASS 1/2 in Gray Fire Glass, 10 Lb Bag (AFF-GRY12-10)
- PETERSON GAS LOGS Basic Variable Remote Control Transmitter-Receiver for (VR1A)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories