Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Coastal Blue Luster Zircon Beads, 10 lb Bag
Mfr # ZIR-CSTBLLST-10
Zoro # G504410777
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1/2"
- Gas Type Natural Gas or Propane
- Type Luster
- Style Luster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # ZIR-CSTBLLST-10
- Zoro # G504410777
- UPC # 819340021220
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Blue |
Gas Type | Natural Gas or Propane |
Type | Luster |
Style | Luster |
Description
#1 brand of Fireglass since 2004 American Fire glass' Zircon Luster Fire Beads are manufactured tempered glass and are guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 9 Boot Hardware (689-02199)
- SEYMOUR MIDWEST HANDLE REPLC D-GRIP 24 in. (MG-PY-RBA-24)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 1-Gallon Can (BB-AIO-1GL)
- MTD 3#.105 Extreme (WLX-3105)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS Light Blue Recycled Fire Pit Glass, Medium, 10Lb Bag (CG-LTBLUE-M-10)
- AMERICAN FIRE GLASS 1/4 in Clear Fire Glass, 10 Lb Bag (AFF-CLR-10)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- AMERICAN FIRE GLASS Aqua Blue Luster Firebeads, 10 Lb Bag (FB-AQULST-10)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories