Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
Caramel Luster Firebeads, 10 Lb Bag
Mfr # FB-CARLST-10
Zoro # G604410653
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Style Luster
- Gas Type Natural Gas or Propane
- Type Luster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # FB-CARLST-10
- Zoro # G604410653
- UPC # 817901011598
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Style | Luster |
Gas Type | Natural Gas or Propane |
Type | Luster |
Description
#1 brand of Fireglass since 2004 American Fire glass' Luster Fire Beads are manufactured tempered glass and are guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- MTD Baffle Asm-Rear 2 (931-04486B)
- ILC Replacement for Ezgo / Cushman / Textron Axle Rear LH ELE MED (23.84) (AXLE REAR LH ELE MED (23.84) EZGO / CUSHMAN / TEX)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Legs (HELEGS)
- AMERICAN FIRE GLASS 1/4 in Starfire Fire Glass, 10 Lb Bag (AFF-STFR-10)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- AMERICAN FIRE GLASS 24 in x 6 in Stainless Steel H-Style Burner (SS-H-24)
- EARTH WORTH 48-Inch Log Peavey and Cant Hook Tool (83-DT5222)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories