Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
77.5 in x 11.5 in Linear Fire Pit Flame Guard
Mfr # FG-LCB-72
Zoro # G904410704
product price: $247.49
/ea
Free Shipping & Returns
$247.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # FG-LCB-72
- Zoro # G904410704
- UPC # 817901017477
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 77.5"x11.5"x6" |
Details
Color | Clear |
Gas Type | Natural Gas or Propane |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Cold Water Hose, 3/8 in. D, 100 Ft (41030)
- BRIGGS & STRATTON Kit - Chemical Injector (192914GS)
- COGHLANS Collapsible Sink 14.76" (2082)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X20)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- AMERICAN FIRE GLASS 41.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-36)
- AMERICAN FIRE GLASS 24 in x 6 in Stainless Steel H-Style Burner (SS-H-24)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- AMERICAN FIRE GLASS 15 in x 15 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-12)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories