Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan
Mfr # SS-LCB-72
Zoro # G304410779
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- BTU 175,000
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # SS-LCB-72
- Zoro # G304410779
- UPC # 817901017156
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 72" x 6" |
Details
Color | Clear |
BTU | 175,000 |
Gas Type | Natural Gas or Propane |
Description
Linear 72" Long x 6" Wide x 2" Deep Weight: 22 Lbs Hand crafted with high quality 304 stainless steel Description: Rectangular stainless steel fire pit burner pan with a 1-1/4" flange and 69" built-in T-burner 175,000 BTU. Features: Holes in T-burner are drilled and not punched (punched holes can cause a loud whistle) Includes: Built in 1/2" gas inlet on bottom of burner for easy installation Use in: Outdoor vented natural or propane gas burning fire feature ONLY .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Nylon Tee, 1/2 In. (5010193)
- CHAPIN Viton Valve (6-4324-9)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- NATRIA Neem Oil Rtu 24Oz (706250A)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS 30 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-30)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- DAGAN Dagan MC-31 Fire Pit Mesh Covers with Handle; Black (MC-31)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories