Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan
Mfr # SS-LCB-60
Zoro # G804410767
product price: $562.49
/ea
Free Shipping & Returns
$562.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
- BTU 108,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-LCB-60
- Zoro # G804410767
- UPC # 817901012199
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60" x 6" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
BTU | 108,000 |
Description
Linear 60" Long x 6" Wide x 2" Deep Weight: 18 Lbs Hand crafted with high quality 304 stainless steel Description: Rectangular stainless steel fire pit burner pan with a 1-1/4" flange and 57" built-in T-burner 130,000 BTU. Features: Holes in T-burner are drilled and not punched (punched holes can cause a loud whistle) Includes: Built in 1/2" gas inlet on bottom of burner for easy installation Use in: Outdoor vented natural or propane gas burning fire feature ONLY .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 6 ft Hose Length (458-Rollabout)
- HUSQVARNA Professional Chain Saw, Automatic, 5.8 hp (572XP)
- RJ SPORTS RJ Sports SP9422 Spinner X Transport Cart Golf Bags - Navy & Heather Grey - 15 x 12 x 36 in (SP9422)
- CHECKERS Mag Mount Base, Non-Lighted Warning Whips (FS7009)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- DAGAN Dagan LR-46 Box of Lava Rock Boulders; Black (LR-46)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories