Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover
Mfr # SS-CV-AFPP-48
Zoro # G704410782
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-CV-AFPP-48
- Zoro # G704410782
- UPC # 817901017279
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 51" x 17" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
Description
Rectangular Drop-In Pan Cover with Handle 50.5" Long x 16.5" Wide x 1.5" Deep
Handcrafted with high-quality .304 stainless
Handcrafted with high-quality .304 stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH075-06FF)
- MTD Recoil Asm Sbd4620 (753-09386)
- RAGAN & MASSEY Ragan & Massey 15044 32 oz Rm43 Total Vegetation Control (15044)
- FABRICATION ENTERPRISES CanDo® Inflatable Exercise Ball, Green, 65 cm (26") (30-1803)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stones, 10 lb Bag (LAVAST-S-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- AMERICAN FIRE GLASS 15 in x 15 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-12)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories