Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
48 inx 8 in Stainless Steel H-Style Burner
Mfr # SS-H-48
Zoro # G604410738
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
- BTU 219,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-H-48
- Zoro # G604410738
- UPC # 817901012038
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48" x 8" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
BTU | 219,000 |
Description
Material: Hand crafted with high quality 304 stainless steel.
Dimensions: 48" x 8" with 1/2" side gas inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle). Includes 16" Whistle Free flex line & fittings for natural gas only
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in Fully Vented indoor or outdoor natural gas burning fire features only.
Heat Rating: 219,000 B.T.U/Hour rating maximum
Dimensions: 48" x 8" with 1/2" side gas inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle). Includes 16" Whistle Free flex line & fittings for natural gas only
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in Fully Vented indoor or outdoor natural gas burning fire features only.
Heat Rating: 219,000 B.T.U/Hour rating maximum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Fixed Guard (20 755 14-S)
- TECUMSEH Valve Lifter (27241)
- PROTARP 18 ft x 24 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-18X24)
- BAYER BioAdvanced Weed Killer RTS Hose-End Concentrate 29 oz (704040B)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- AMERICAN FIRE GLASS 24 in x 6 in Stainless Steel H-Style Burner (SS-H-24)
- AMERICAN FIRE GLASS 1/4 in Clear Fire Glass, 10 Lb Bag (AFF-CLR-10)
- AMERICAN FIRE GLASS 1/4 in Starfire Fire Glass, 10 Lb Bag (AFF-STFR-10)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- HEATMAXX HEATMAXX 42" Rectangular Gas Fire Pit (SRGF11666N)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories