Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
48 in x 14 in Stainless Steel Rectangular Drop-In Pan
Mfr # SS-AFPP-48
Zoro # G904410711
Free Shipping & Returns
$562.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- BTU 219,000
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # SS-AFPP-48
- Zoro # G904410711
- UPC # 817901012007
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48" x 14" |
Details
Color | Stainless Steel |
BTU | 219,000 |
Gas Type | Natural Gas or Propane |
Description
Rectangular: 48" Long x 14" Wide x 2" Deep Weight: 27 Lbs Hand crafted with high quality 304 stainless steel Description: Rectangular stainless steel fire pit burner pan with a 1-1/4" flange and 44" built-in h-burner 219,000 BTU. Features: Holes in H-burner are drilled and not punched (punched holes can cause a loud whistle) Includes: Built in 1/2" gas inlet on bottom of burner for easy installation Use in: Outdoor vented natural or propane gas burning fire feature ONLY .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap-Fuel W/Tether (951-12179C)
- HARD TOP Garden Hose Adapter (HA973822)
- FISKARS Trad Bypass Pruner (391091-1013)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1504)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- AMERICAN FIRE GLASS 15 in x 15 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-12)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories