Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
41.5 in x 11.5 in Linear Fire Pit Flame Guard
Mfr # FG-LCB-36
Zoro # G204410770
product price: $172.49
/ea
Free Shipping & Returns
$172.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # FG-LCB-36
- Zoro # G204410770
- UPC # 817901017446
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 41.5"x11.5"x6" |
Details
Color | Clear |
Gas Type | Natural Gas or Propane |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. (BG677)
- APACHE 1 Inch Hose Barb x 34 Inch Female GHT Fitting (44025002)
- CALICO BRANDS AimNFlame XL Lighter (HC12LCR)
- JOLLY PETS Jolly Soccer Ball BLUE 6" (3421-BL-6)
- AMERICAN FIRE GLASS 77.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-72)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- AMERICAN FIRE GLASS 6 in Single-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-6)
- AMERICAN FIRE GLASS 30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet (BK-FR-30)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS Light Blue Recycled Fire Pit Glass, Medium, 10Lb Bag (CG-LTBLUE-M-10)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories