Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
39 in x 39 in Stainless Steel Square Fire Pit Burner Cover
Mfr # SS-CV-SQP-36
Zoro # G504410753
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # SS-CV-SQP-36
- Zoro # G504410753
- UPC # 817901017224
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 39" x 39" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
Description
Square Stainless Steel Drop-In Pan Cover with Handle 38.5" Long x 38.5" Wide x 1.5" Deep
Material: Handcrafted with high-quality .304 stainless steel
Material: Handcrafted with high-quality .304 stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-20X35)
- INTEX RECREATION 18 Pocket Suntanner (58894EP)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- AMERICAN FIRE GLASS 15 in x 15 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-12)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 20 lb Bag (LAVAST-M-20)
- AMERICAN FIRE GLASS 30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet (BK-FR-30)
- AMERICAN FIRE GLASS 30 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-30)
- AMERICAN FIRE GLASS Aqua Blue Luster Firebeads, 10 Lb Bag (FB-AQULST-10)
- SLEEP EZ Fire Pit Connection Kit- Natural Gas (SL2646335)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories