Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan
Mfr # SS-LCB-36
Zoro # G704410799
product price: $307.49
/ea
Free Shipping & Returns
$307.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- BTU 65,000
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-LCB-36
- Zoro # G704410799
- UPC # 817901012175
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 36" x 6" |
Details
Color | Stainless Steel |
BTU | 65,000 |
Gas Type | Natural Gas or Propane |
Description
Linear 36" Long x 6" Wide x 2" Deep Weight: 10 Lbs Hand crafted with high quality 304 stainless steel Description: Rectangular stainless steel fire pit burner pan with a 1-1/4" flange and 33" built-in T-burner 75,000 BTU. Features: Holes in T-burner are drilled and not punched (punched holes can cause a loud whistle) Includes: Built in 1/2" gas inlet on bottom of burner for easy installation Use in: Outdoor vented natural or propane gas burning fire feature ONLY .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH DiversiTech EP3636-2 EcoPad Black Plastic Equipment Pads - 36" x 36" x 2" (EP3636-2)
- VICTOR Snake-A-Way 4Lb (VP364B)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- LEISURE SPORTS Beach Tent Sun Shelter Sport Umbrella, UV Protection, Water Resistant and Carry for Families (Green) (357895PSD)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- AMERICAN FIRE GLASS Rain Drop Luster Zircon Beads, 10 lb Bag (ZIR-RNDRPLST-10)
- AMERICAN FIRE GLASS 77.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-72)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- PURE GARDEN 25-Inch Round Outdoor Wood Burning Firepit/Fireplace, Black (50-FP189)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories