Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
35.5 in x 15.5 in Rectangular Fire Pit Flame Guard
Mfr # FG-AFPP-30
Zoro # G304410748
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # FG-AFPP-30
- Zoro # G304410748
- UPC # 817901017408
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 35.5"x15.5"x6 |
Details
Color | Clear |
Gas Type | Natural Gas or Propane |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Float Bowl (631949)
- WATERWAY PLASTICS Waterway Plastics WW2106040B Poly Jet Internal Adjustment Caged (WW2106040B)
- TECUMSEH Carburetor Rpl 632208 (632615)
- MTD Cable-Drive Fwd (946-04013)
- AMERICAN FIRE GLASS 1/2 in Cobalt Blue Reflective Fire Glass, 10 Lb Bag (AFF-COBLRF12-10)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- AMERICAN FIRE GLASS 1/2 in Copper Reflective Fire Glass, 10 Lb Bag (AFF-COPRF12-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Luster Cubes, 10 lb Bag (AFF-PABLLST12-2-10)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories