Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
30 in x 6 in Stainless Steel H-Style Burner
Mfr # SS-H-30
Zoro # G704410744
product price: $103.49
/ea
Free Shipping & Returns
$103.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
- BTU 150,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-H-30
- Zoro # G704410744
- UPC # 817901011871
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30" x 6" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
BTU | 150,000 |
Description
Material: Hand crafted with high quality 304 stainless steel.
Dimensions: 30" x 6" with 1/2" side gas inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle). Includes 16" Whistle Free flex line & fittings for natural gas only
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in Fully Vented indoor or outdoor natural gas burning fire features only.
Heat Rating: 150,000 B.T.U/Hour rating maximum
Dimensions: 30" x 6" with 1/2" side gas inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle). Includes 16" Whistle Free flex line & fittings for natural gas only
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in Fully Vented indoor or outdoor natural gas burning fire features only.
Heat Rating: 150,000 B.T.U/Hour rating maximum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Friction Wheel 240-991 For Mtd 935-0243B (240-991)
- RAIN BIRD Valve, Inline, 1 In (CP100)
- CLASSIC ACCESSORIES PolyPro RV Cover, 41 ft-44 ft, Grey (80-299-203101-RT)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-30X40)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- AMERICAN FIRE GLASS 24 in x 6 in Stainless Steel H-Style Burner (SS-H-24)
- AMERICAN FIRE GLASS 1/4 in Clear Fire Glass, 10 Lb Bag (AFF-CLR-10)
- AMERICAN FIRE GLASS 6 in Single-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-6)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS Extra Large Gray Lava Stone, 4 in – 6 in Stones, 10 Pounds (LAVAST-XL-10)
- BAREBONES LIVING Barebones Fire Pit Grill Grate Carry Bag (CKW-402)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories