Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet
Mfr # BK-FR-30
Zoro # G804410743
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- BTU 430,000
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # BK-FR-30
- Zoro # G804410743
- UPC # 817901018931
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30" |
Details
Color | Black |
BTU | 430,000 |
Gas Type | Natural Gas or Propane |
Description
The American Fireglass 30 inch round black steel fire pit ring burner is a quick and cost-effective way to build an outdoor fire pit feature.
This steel fire ring features a sleek black finish and cross bar design ideal for better gas distribution providing an optimal flame performance. Constructed with high quality 19 gauge cold rolled steel the fire pit ring can easily withstand extreme temperatures without damage or discoloration. Each ring is manufactured with ports that are drilled and not punched reducing the risk of water in the valve or gas line, preventing loud whistling, and ultimately offering better performance and safety.
Our fire rings can be easily installed in a do it yourself project with the help of a professional contractor and can be used in natural gas or propane applications. Once you have it set up you can spread a 2-4 inch layer of fire glass or lava rock for an enhanced fire experience. Need a different size? Shop the American Fireglass website for a variety of small and large sizes of round ring burners available to fit the size and diameter of your fire pit.
(Note: The burner diameter should be at least 6" shorter than the interior dimensions of the fire pit it is to be used in.)
This steel fire ring features a sleek black finish and cross bar design ideal for better gas distribution providing an optimal flame performance. Constructed with high quality 19 gauge cold rolled steel the fire pit ring can easily withstand extreme temperatures without damage or discoloration. Each ring is manufactured with ports that are drilled and not punched reducing the risk of water in the valve or gas line, preventing loud whistling, and ultimately offering better performance and safety.
Our fire rings can be easily installed in a do it yourself project with the help of a professional contractor and can be used in natural gas or propane applications. Once you have it set up you can spread a 2-4 inch layer of fire glass or lava rock for an enhanced fire experience. Need a different size? Shop the American Fireglass website for a variety of small and large sizes of round ring burners available to fit the size and diameter of your fire pit.
(Note: The burner diameter should be at least 6" shorter than the interior dimensions of the fire pit it is to be used in.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 100 (FGM016-100K)
- RAIN BIRD Drip Bubbler Conversion Kit (CNV182MBS)
- FLOWZONE 60 PSI Standard/Variable Pressure Circuit Board (FZVAAG-2P/FZVAAJ-2) (FZRAFI)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS 1/2 in Copper Reflective Fire Glass, 10 Lb Bag (AFF-COPRF12-10)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- CLASSIC ACCESSORIES Fire Pit Cover, Square Fire Pit Cover, Large, Sand (59932-EC)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories