Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
30 in Stainless Steel Square Drop In Pan With/18 in Ring Ring
Mfr # SS-SQP-30-ASBL
Zoro # G204410756
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # SS-SQP-30-ASBL
- Zoro # G204410756
- UPC # 817901017088
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30" x 30" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
Description
Our 30" square drop-in burner pan come with a 18" stainless Steel Fire Ring 147,000 BTU Designed with a convenient lip so that they can easily be inserted into your square fire pit . Both pan and Burner are made from the highest quality 304 stainless steel.
Burner Ring Included
We also include an 6" ring burner so there is no need to buy any additional parts. The 6" Fire Ring is rate at 88,000 Btu and is made from 304 stainless steel. Our high quality 6" fire pit ring burner is designed to delight all onlookers with its amazing flame. The double concentric ring design increases the overall diameter of the burner, allowing for a truly realistic and evenly distributed flame. Furthermore, the burner holes have been drilled, not punched, which means no whistling noises are produced. Our burner also comes with a convenient 1⁄2 inch gas inlet for easy connection to a natural or propane gas supply.
Extremely Durable & User Friendly
Made of 304 stainless steel, our 18" square drop-in burner pans are extremely durable and have been designed to withstand extreme heat and harsh weather without sustaining any damage or rust. Each pan comes with built-in weep holes to prevent water accumulation and is also fitted with a convenient 1/2" nipple for easy attachment to a propane or natural gas supply.
All that remains is to fit a burner atop the square drop-in pan, throw on some fire glass and ignite the flames for a mesmerizing spectacle!
Burner Ring Included
We also include an 6" ring burner so there is no need to buy any additional parts. The 6" Fire Ring is rate at 88,000 Btu and is made from 304 stainless steel. Our high quality 6" fire pit ring burner is designed to delight all onlookers with its amazing flame. The double concentric ring design increases the overall diameter of the burner, allowing for a truly realistic and evenly distributed flame. Furthermore, the burner holes have been drilled, not punched, which means no whistling noises are produced. Our burner also comes with a convenient 1⁄2 inch gas inlet for easy connection to a natural or propane gas supply.
Extremely Durable & User Friendly
Made of 304 stainless steel, our 18" square drop-in burner pans are extremely durable and have been designed to withstand extreme heat and harsh weather without sustaining any damage or rust. Each pan comes with built-in weep holes to prevent water accumulation and is also fitted with a convenient 1/2" nipple for easy attachment to a propane or natural gas supply.
All that remains is to fit a burner atop the square drop-in pan, throw on some fire glass and ignite the flames for a mesmerizing spectacle!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (4VZ58)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-816-X)
- BLACK & DECKER 40V MAX* Lithium String Trimmer + Sweeper Combo Kit (LCC140)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0017030 30 lbs Cardinal Wild Bird Feed Yellow Bag; Yellow (17030)
- AMERICAN FIRE GLASS 12 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-12)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Luster Cubes, 10 lb Bag (AFF-PABLLST12-2-10)
- AMERICAN FIRE GLASS 41.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-36)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories