Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
29.5 in x 29.5 in Square Fire Pit Flame Guard
Mfr # FG-SQP-24
Zoro # G904410728
product price: $157.49
/ea
Free Shipping & Returns
$157.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # FG-SQP-24
- Zoro # G904410728
- UPC # 817901017354
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 29.5"x29.5"x6" |
Details
Color | Clear |
Gas Type | Natural Gas or Propane |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.5 (20114)
- ZORO SELECT Turbo Nozzle (TT49C100062G)
- GENERAC Pump Assembly (0J7764)
- AFTERMARKET PTO Switch 483957 Fits Scag / Fits Husqvarna Lawn Tractors GTH2548B, YTH2148 (CLO70-0156)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- AMERICAN FIRE GLASS Light Blue Recycled Fire Pit Glass, Medium, 10Lb Bag (CG-LTBLUE-M-10)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- VINTIQUEWISE Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand (QI004354)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories