Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
25 in Stainless Steel Round Drop-In Pan With 18 in Ring Burner
Mfr # SS-RSP-25-ASBL
Zoro # G504410791
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-RSP-25-ASBL
- Zoro # G504410791
- UPC # 819340025143
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 25" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
Description
25" Drop in Burner Pan comes complete with a 18" burner ring. The Burner Pan and 18" Fire Ring are rated at 147,000 Btu and are made from 304 stainless steel. Our high quality 18" fire pit ring burner is designed to delight all onlookers with its amazing flame. The double concentric ring design increases the overall diameter of the burner, allowing for a truly realistic and evenly distributed flame. Furthermore, the burner holes have been drilled, not punched, which means no whistling noises are produced. Our burner also comes with a convenient 1⁄2 inch gas inlet for easy connection to a natural or propane gas supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Deck (956-1227)
- AVENGER 7535 Universal 21.5 Inch Stainless Steel Flavorizer Bars Replacemen (7535)
- AFTERMARKET Preco LED Amber Beacon Strobe Light (6460A-PRE)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- AMERICAN FIRE GLASS Powder Blue Luster Zircon Beads, 10 lb Bag (ZIR-PWDBLLST-10)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- AMERICAN FIRE GLASS 24 in x 6 in Stainless Steel H-Style Burner (SS-H-24)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- COBRACO CobraCo FBCIWOVEN-BZ Woven Base Cast Iron Fire Pit (FBCIWOVEN-BZ)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories