Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
24 in Round Stainless Steel Flat Pan W/18 in Fire Ring
Mfr # SS-RFP-24-ASBL
Zoro # G204410671
product price: $322.49
/ea
Free Shipping & Returns
$322.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
- BTU 147,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-RFP-24-ASBL
- Zoro # G204410671
- UPC # 819340025105
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
BTU | 147,000 |
Description
24" Round flat burner pan with 18" fire ring is Made of 304 stainless steel, our 24" round flat burner pan is extremely durable and has been designed to withstand extreme heat and harsh weather without sustaining any damage or rust. It comes with built-in weep holes to prevent water accumulation and is also fitted with a convenient 1/2" nipple for easy attachment to a propane or natural gas supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSS MFG Filter Replacement Cart (1A9021)
- CAMPBELL CHAIN & FITTINGS Cleat 2.5" Nickle 4015 (T7655402)
- MAURITZON 11 ft 8 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant (TTS-20000-1220)
- DAIDO CONNECTING LINK #41 PK4 (TCL41-4PK)
- AMERICAN FIRE GLASS 15 in x 15 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-12)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 20 lb Bag (LAVAST-M-20)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stones, 10 lb Bag (LAVAST-S-10)
- MARQUEE PROTECTION 30 inch Campfire Tongs (MA1854375)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories