Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
22 in Stainless Steel Round Fire Pit Burner Cover
Mfr # SS-CV-RSP-19
Zoro # G804410781
product price: $247.49
/ea
Free Shipping & Returns
$247.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-CV-RSP-19
- Zoro # G804410781
- UPC # 817901017163
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 22" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
Description
Round Stainless Steel Drop-In Pan Cover with Handle 21.5" Long x 21.5" Wide x 1.5" Deep
Material: Handcrafted with high-quality .304 stainless steel
Material: Handcrafted with high-quality .304 stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-12X16)
- CHAPIN 1/4 gal. Hose End Sprayer, Plastic Tank, Foaming Spray Pattern, 40 psi Max Pressure (G5502)
- DADANT & SONS Nylon Mesh Mosquito Netting (V01092)
- PANACEA PRODUCTSRP GT14 NAT Hang Basket (82305GT)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- PANACEA Fp Log Holder Black (15218)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories