Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet
Mfr # SS-FR-18
Zoro # G704410669
product price: $112.49
/ea
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
- BTU 147,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-FR-18
- Zoro # G704410669
- UPC # 817901011918
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 18" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
BTU | 147,000 |
Description
Material: Hand crafted with high quality 304 stainless steel.
Weight: 3.85 Lbs
Dimensions: 18" double ring with 1/2" center inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle)
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in outdoor vented natural or propane gas burning fire features ONLY.
Heat Rating: 147,000 B.T.U/Hour rating maximum
Weight: 3.85 Lbs
Dimensions: 18" double ring with 1/2" center inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle)
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in outdoor vented natural or propane gas burning fire features ONLY.
Heat Rating: 147,000 B.T.U/Hour rating maximum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Stick-Em Glue Board , 12PK (198-12S)
- ESSCHERT DESIGN Steampunk Bird in Flight Rocker (ZYCT816)
- SOLO Solo Fill Head Screw 0010141 (00-10-141)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Luster Cubes, 10 lb Bag (AFF-PABLLST12-2-10)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories