Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
15 in x 15 in Stainless Steel Square Fire Pit Burner Cover
Mfr # SS-CV-SQP-12
Zoro # G104410696
product price: $157.49
/ea
Free Shipping & Returns
$157.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # SS-CV-SQP-12
- Zoro # G104410696
- UPC # 817901017187
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 15" x 15" |
Details
Color | Stainless Steel |
Gas Type | Natural Gas or Propane |
Description
Square Stainless Steel Drop-In Pan Cover with Handle 14.5" Long x 14.5" Wide x 1.5" Deep
Material: Handcrafted with high-quality .304 stainless steel
Material: Handcrafted with high-quality .304 stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P543)
- ADJUSTA-POST Adjusta-Post 320 Ezee-Change Photo Relay Switch (320)
- SEA-DOG Triple Threat Three Pole Rod Holder - White (325032-1)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ52)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- AMERICAN FIRE GLASS 1/2 in Zion Reflective Fire Glass, 10 Lb Bag (AFF-ZIRF12-10)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 20 lb Bag (LAVAST-M-20)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Luster Cubes, 10 lb Bag (AFF-PABLLST12-2-10)
- EMPIRE On & Off Remote Control Receiver & Remote Safety Pilot Kits (EM81543)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories