Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/4 in Pacific Blue Reflective Fire Glass, 10 Lb Bag
Mfr # AFF-PABLRF-10
Zoro # G904410759
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1/4"
- Gas Type Natural Gas or Propane
- Style Reflective
- Type Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFF-PABLRF-10
- Zoro # G904410759
- UPC # 817901011208
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/4" |
Details
Color | Blue |
Gas Type | Natural Gas or Propane |
Style | Reflective |
Type | Reflective |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/4" reflective fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Replacement Handle, for MJ401E (MJ401E-LOWERHANDLE)
- WOODLINK Rustic Wren Bird House (24232)
- OREGON Harvester Guide Bar, 100cm, .404'' Pitch, .080'' Gauge, SpeedMax, Replaceable Sprocket Nose, Jet-Fit (002SMRQ114)
- XPOSE SAFETY 20 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-2030-A)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stones, 10 lb Bag (LAVAST-S-10)
- AMERICAN FIRE GLASS Powder Blue Luster Zircon Beads, 10 lb Bag (ZIR-PWDBLLST-10)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- LIVING ACCENTS FIRE PIT SQ 30"" LP GAS (SRGF11626B)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories